nVent CADDY 1 in. Copper Adjustable Long Drop Clevis Hanger
E4020100CP

DESCRIPTION

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Fits Pipe Size:

1 in
QUANTITY
1
SPECIFICATIONS
Coating Copper
Fits Pipe Size 1 in
MSS Specifications MSS SP-58, MSS SP-69
Pipe Tubing Size 1 in
Work Load Limit 215