Brasstech 3/8 in. 20 in. Supply Tube in Satin Nickel - PVD
B436/15S

DESCRIPTION

  • 3/8" OD x 20" flat head rigid supply tube
  • Lifetime warranty on finish to original purchaser
  • Length: 20"
  • Material: Solid Brass
  • Satin nickel

Color/Finish

QUANTITY
1
SPECIFICATIONS
End Connections OD
Rigid Yes
Water Supply Connector Type Toilet