International Controls & Measure 1 Amp 30V Defrost Controls 3-1/2 in.
IICM304C

DESCRIPTION

  • Replacement for ICP 1069364
  • Sensor input for defrost terminate
  • Time and temperature control
  • Integral short cycle protection
  • Y Input tracks compressor run times
  • Cool active reversing valve

Width:

3-1/2 in
QUANTITY
1
SPECIFICATIONS
AMP 1
Brand Model Compatibility Heil 10693642 Sensor
Control Board Type Defrost
Height 1 in
Type IICM304C
UL Listed No
Volts 30V
Width 3-1/2 in