Delta Faucet Victorian® Trip Lever in Polished Brass
D75060PB

DESCRIPTION

  • Coordinates beautifully with the faucets in the Victorian Bath Collection
  • Universal mount
  • Matching lighting fixtures available

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Victorian®
Depth 1-91/100 in
Handle Material Zinc
Handle Type Lever
Height 1-69/100 in
Installation Type Front Mount
Maximum Height 1-69/100 in
Side Spray No
Type Accessory
WaterSense Labeled No
Weight 0.55
Width 2-3/8 in