PROFLO® 3/4 in. Plastic Solid Escutcheon in White
PFPE7WH

DESCRIPTION

  • Corrosion-proof
  • Shallow, one-piece design
  • High density polyethylene

Color/Finish

QUANTITY
1
SPECIFICATIONS
Escutcheon Connection Type CTS
Escutcheon Style Solid
Fits Pipe Size 3/4 in
Type PFPE7WH