Dial 1/4 in. Self Tapping Saddle Valve for Dial Manufacturing 3/8 in. Copper Pipe
D9270

DESCRIPTION

QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility 3/8 in to 1-3/8 in Copper Water Lines
Fitting Size 1 1/4 in
Fitting Size 2 1/4 in
Fitting Sizes 1/4 in
Material Brass