1 x 1/2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow
IG9GD

DESCRIPTION

  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Reducing
  • Rating: 150#
  • Import
  • Threaded
SIZESKU
1/4 in x 1/8 in IG9BA
3/8 in x 1/8 in IG9CA
3/4 in x 1/4 in IG9FB
3/4 in x 1/2 in IG9FD
2-1/2 in x 1 in IG9GC
1 in x 1/2 in IG9GD
1 in x 3/4 in IG9GF
1-1/4 in x 3/4 in IG9HF
1-1/4 in x 1 in IG9HG
1-1/2 in x 1/2 in IG9JD
1-1/2 in x 3/4 in IG9JF
1-1/2 in x 1 in IG9JG
1-1/2 in x 1-1/4 in IG9JH
2 in x 3/4 in IG9KF
2 in x 1 in IG9KG
2 in x 1-1/4 in IG9KH
2 in x 1-1/2 in IG9KJ
2-1/2 in x 1-1/4 in IG9LH
2-1/2 in x 1-1/2 in IG9LJ
SPECIFICATIONS
Coating Galvanized
End Connection 2 Threaded
End Connections Threaded
Fitting Size 2 1/2 in
Fitting Type Reducing
Maximum Pressure 150 psi
Origin Global
Type IG9GD