Zurn AquaSense® Sensor Flush Valve
ZZERKCP

DESCRIPTION

  • Chrome-plated plastic E-Z Flush® sensor unit
  • 3-year battery life
  • Installs in minutes and provide years of trouble free operation
  • 3-year warranty

Flush Type:

Sensor
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Battery Size C
CSA Certified CSA 125.3
Collection AquaSense®
Flush Type Sensor
Flush Valve Application Commercial Toilet, Commercial Urinal
Height 5 in
Power Source Battery
Type ZZERKCP
WaterSense Labeled No
Width 6 in