Pro-Pak Industries 12 in. x 1000 ft. Sewer Detectable Tape
PDTS12

DESCRIPTION

  • Pro-Line’s Detectable Marking Tape is used for detecting, locating, identifying, and protecting buried utility lines for gas, water, sewer, telecommunication, and electrical markets
  • The width of tape used, is determined by the size of, and depth at which the underground utility line is buried
  • The depth at which detectable tape is buried, is determined by the width of the tape used
  • Aluminum core is detected through means of inductive locating
  • Line is located and marked after inductive locating is performed
  • Utility type is identified by both the APWA color-code and utility legend printed on the marking tape
  • Detectable tape works 24 hours a day and year round, even if tape is not inductively located during excavation, the tape provides a "stop-sign" effect that is highly visible

Width:

12 in
QUANTITY
1
SPECIFICATIONS
Application Marking, Sewer, Taping
Tool Type Marking Tape
Width 12 in