Elkay Lustertoneā„¢ Classic 15 x 15 in. 3 Hole Drop-in Stainless Steel Bar Sink
EBLR153

DESCRIPTION

  • Full undercoating
  • Full undercoating
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Lustrous highlighted satin finish
  • Bowl Size: 12" x 9 1/4" x 7 1/8"
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

Number of Holes:

3 Hole
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CSA Certified CSA B45.4
Capacity 3.1 gal
Center Size 8 in
Collection Lustertone™ Classic
Depth 7 in
Drain Location Center
Drain Opening 2 in
Gauge 18
Height 7-1/8 in
IAPMO Listed Yes
Installation Type Drop-in
Number Of Bowls 1
Number of Holes 3 Hole
Origin Domestic
Package Quantity 1
Side Spray No
Sink Bowl Size 12 in x 9-1/4 in x 7-1/8 in
Sink Depth 7-1/8 in
Sink Installation Type Self-rimming/Drop-in
Sink Material Stainless Steel
Sink Size Range Less than 20 in
Width 15 in