Delta Faucet Victorian® Decorative Trim Ring in Polished Chrome
DRP34359

DESCRIPTION

  • Decorative trim ring is secured in place by escutcheon
  • May be mounted vertically or horizontally
  • Coordinates with Victorian showers
  • May be installed without going behind the wall
  • Genuine Delta repair part

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Victorian®
Faucet Part Type Trim Kit
NSF Certified No
Side Spray No
Type Faucet
WaterSense Labeled No
Weight 0.48