4 in. Mechanical Joint x Plain End C153 45 Degree Bend
MJELP4LAP

DESCRIPTION

SIZESKU
4 in MJELP4LAP
6 in MJELP4LAU
SPECIFICATIONS
Ductile Iron Class C153
End Connection 2 Plain End
End Connections Mechanical Joint x Plain End
Fitting Size 2 4 in
Fitting Type Straight
NSF Certified Yes
NSF Specifications NSF 61
Pipe Lining Cement-lined