American Standard Hampton 1/2 in. Copper Deck Mount Roman Tub Faucet Valve
AR800

DESCRIPTION

  • Valve cartridge assures a lifetime of drip-free performance
  • Sweat inlets: 1/2"

Valve Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Hampton
End Connections Copper
Faucet Mount Deck Mount
Handle Type Lever
Installation Type Deck Mount
Number of Handles Two Handle
Type AR800
Valve Type Roman Tub Rough-In Valve