American Standard Wheelchair Wall Mount Bathroom Sink in White
A9141011020

DESCRIPTION

  • Bowl size: 14-3/4" x 14" x 4-3/4"
  • Faucet ledge
  • Front overflow
  • Wall mount sink

Color/Finish

$315.12 EACH
(Pricing is for White)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Center Size 4 in
Collection Wheelchair
Color Finish White
Color Finish Category Whites
Depth 6-5/8 in
Drain Location Center
EPA Compliant No
IAPMO Listed No
Installation Type Wall Mount
Material Vitreous China
Number Of Bowls 1
Number of Holes 3 Hole
Overall Sink Size 27 in x 20 in
Pedestal Only - FEI No
Shape Rectangular
Sink Bowl Size 14 in x 14-3/4 in x 4-3/4 in
Sink Installation Type Wall Mount
Sink Material Vitreous China
Sink Size Range 26 in - 30 in
Vessel Only - FEI Yes
WaterSense Labeled No