Elkay Lustertone® 4-Hole 1-Bowl Topmount Classroom Sink with Rear Center drain
EDRKAD2522554

DESCRIPTION

  • Faucet installation: 4-hole
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

Number of Holes:

4 Hole
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Classroom
CSA Certified CSA B45.4
Capacity 6.6 gal
Center Size 4 in
Collection Lustertone®
Depth 5-1/2 in
Drain Location Rear Center
Drain Opening 3-1/2 in
GSA Approved No
Gauge 18
Height 5-1/2 in
IAPMO Listed Yes
Number Of Bowls 1
Number of Holes 4 Hole
Origin Domestic
Package Quantity 1
Side Spray No
Sink Bowl Size 16 in x 19 in x 5-3/8 in
Sink Installation Type Drop-in
Width 22 in