Elkay Surgeon Scrub Sink in Satin
EEWS31202

DESCRIPTION

  • Type 304 stainless steel 14 gauge
  • 1-3/4" radius coved corners.
  • 1-1/2" rolled rims.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Exposed surfaces are blended by hand to a uniform lustrous satin finish.
  • 3-1/2" drain opening.
  • Furnished with wall hanger and stainless steel support brackets.
  • 6" high, full-length backsplash.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Hand Wash, Scrub
CSA Certified CSA B45.4
Depth 10-1/2 in
Drain Location Center
Drain Opening 3-1/2 in
Gauge 14
Height 24-3/8 in
IAPMO Listed Yes
Number Of Bowls 1
Number of Holes 2 Hole
Origin Global
Side Spray No
Sink Bowl Size 28 in x 16 in x 10-1/2 in
Sink Installation Type Wall Mount
Width 19-1/2 in