Kohler PuristĀ® Single Lever Handle Valve Trim Only in Polished Chrome
KT14423-4-CP

DESCRIPTION

  • Purist
  • Trim only
  • KOHLER® ceramic disc valves
  • High temperature limit stop
  • Rite-Temp® pressure-balancing technology
  • Solid brass construction, exposed pop-up drain without overflow
  • Handle Type: Lever
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
CSA Certified CSA B125.1
Collection Purist®
Depth 6-3/4 in
Faucet Height 6-1/2 in
Faucet Valve Type Tub & Shower Pressure Balancing Valve
Height 6-1/2 in
IAPMO Listed No
NSF Certified No
Number of Handles Single Handle
Sink Material Brass
Valve Type Tub & Shower Pressure Balancing Valve
WaterSense Labeled No
Width 6-1/2 in