Broan Nutone 18-3/4 x 6-5/8 in. Roof Vent Steel in Black and in Electrocoat Acrylic
B634

DESCRIPTION

  • Black steel construction
  • For use with round duct

Material:

Steel
QUANTITY
1
SPECIFICATIONS
Diameter 8 in
Duct Shape Round
Height 6-5/8 in
Type B634
Width 14-1/4 in