4 x 2-1/2 in. Mechanical Joint C153 IPT Tap-on-Pipe Cap (Less Accessories)
MJTCAPLAPL

DESCRIPTION

SIZESKU
10 in x 2 in MJTCAPLA10K
12 in x 2 in MJTCAPLA12K
12 in x 2-1/2 in MJTCAPLA12L
14 in x 2 in MJTCAPLA14K
16 in x 2 in MJTCAPLA16K
18 in x 2 in MJTCAPLA18K
20 in x 2 in MJTCAPLA20K
24 in x 2 in MJTCAPLA24K
24 in x 2-1/2 in MJTCAPLA24L Call for Pricing
36 in x 2 in MJTCAPLA36K
42 in x 2 in MJTCAPLA42K
48 in x 2 in MJTCAPLA48K
3 in x 2 in MJTCAPLAMK
4 in x 2 in MJTCAPLAPK
4 in x 2-1/2 in MJTCAPLAPL
4 in x 3 in MJTCAPLAPM
6 in x 2 in MJTCAPLAUK
8 in x 2 in MJTCAPLAXK
8 in x 3 in MJTCAPLAXM
SPECIFICATIONS
ANSI Specifications ANSI A21.11
ASTM Specifications ASTM A-536, ASTM D-2000 Grade 65/45/12
AWWA Specifications AWWA C-153
Clean Bagged No
Ductile Iron Class C153
End Connection 2 Mechanical Joint
Fitting Size 2 2-1/2 in
NSF Certified Yes
NSF Specifications NSF 61
UL Listed Yes