Precision Plumbing Products Tempera 1/2 in. FPT Pressure Balancing Valve
PTRB2

DESCRIPTION

  • Automatic pressure compensating, preventing thermal shock
  • Can be used with single or two handle mixing valve assemblies
  • Holds a selected water temperature to within 3° F regardless of pressure change
  • Fully ported valve with minimal pressure drop
  • Minimum maintenance required
  • Simple, compact design minimizes sweat and mechanical failures

Valve Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Cartridge Type Replacement
Collection Tempera
End Connection 2 FPT
End Connection 3 FPT
End Connection 4 FPT
End Connections FPT
Type PTRB2
Valve Type Tub & Shower Rough-In Valve
WaterSense Labeled No