Mueller Industries 5/8 in. Flare Short
MA05157

DESCRIPTION

  • Fabricated from brass forgings or drawn brass rod
  • In conformance with Refrigeration Fitting Standards SAE J513, Military Standards MS-35867 through MS35873 inclusive, MS-35919, MS-35926 and MS-16993.
  • Recommended maximum working pressure 700 psig
  • Universal Part NS4-10
SIZESKU
5/8 in MA05157 Call for Pricing
SPECIFICATIONS
Application Refrigeration
Clean Bagged No
End Connection 2 Flare
End Connections Flare
Fitting Size 2 5/8 in
Fitting Type Straight
Maximum Pressure 700 psi
NSF Certified No