ROHL® Italian Country Bath Hook Shower Arm in Polished Nickel
R147512PN

DESCRIPTION

  • Hook shaped 1/2" male inlet and outlet
  • Includes sliding escutcheon
  • Projection from wall: 12-1/16"
  • Rise from wall connection: 3-3/4"
  • 3 3/4" rise from wall connection
  • Can be used as a replacement arm for use with Rain type showerheads
  • Modern style escutcheon available, order ROGSCO14

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Italian Country Bath
Depth 12-63/100 in
Faucet Part Type Shower Arm
Installation Type Wall Mount
WaterSense Labeled No
Width 2-57/100 in