Holdrite 1/2 in. PVC Flame Retardant Clamp
H211

DESCRIPTION

  • Half moon shaped, fire retardant PVC clamp
  • Glue to tubing with CPVC cement
  • Meets UL 94 V-0 flame rating
  • Accommodates 1/2" CTS pipe

Fits Pipe Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
End Connections CTS
Fits Pipe Size 1/2 in
Maximum Temperature 120
Minimum Temperature -10