William Powell Co 3003 Series 4 in. Cast Carbon Steel Standard Port Butt Weld Gate Valve
P3003IC8GXXXP

DESCRIPTION

Valve Size:

4 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A-216
Collection 3003 Series
End Connection 2 Butt Weld
End Connections Butt Weld
FM Approved No
NSF Certified No
UL Listed No
Valve Bonnet Type Bolted
Valve Operator Wheel Handle
Valve Port Opening Standard Port
Valve Seat Material Stellite
Valve Stem Rising
Valve Type Gate Valve