18 x 8 in. Flanged 125# Ductile Iron C110 Concentric Full Body Reducer
FCR18X

DESCRIPTION

SIZESKU
10 in x 4 in FCR10P
10 in x 6 in FCR10U
10 in x 8 in FCR10X
12 in x 10 in FCR1210
12 in x 4 in FCR12P
12 in x 6 in FCR12U
12 in x 8 in FCR12X
14 in x 10 in FCR1410
14 in x 12 in FCR1412
14 in x 6 in FCR14U
14 in x 8 in FCR14X
16 in x 10 in FCR1610
16 in x 12 in FCR1612
16 in x 14 in FCR1614
16 in x 6 in FCR16U
16 in x 8 in FCR16X
18 in x 10 in FCR1810
18 in x 12 in FCR1812
18 in x 14 in FCR1814
18 in x 16 in FCR1816
18 in x 8 in FCR18X
20 in x 10 in FCR2010
20 in x 12 in FCR2012
20 in x 16 in FCR2016
20 in x 18 in FCR2018
24 in x 12 in FCR2412
24 in x 16 in FCR2416
24 in x 18 in FCR2418
24 in x 20 in FCR2420
30 in x 20 in FCR3020
30 in x 24 in FCR3024
36 in x 30 in FCR3630
3 in x 2 in FCRMK
3 in x 2-1/2 in FCRML Call for Pricing
4 in x 2 in FCRPK
4 in x 2-1/2 in FCRPL Call for Pricing
4 in x 3 in FCRPM
5 in x 4 in FCRSP
6 in x 2 in FCRUK
6 in x 3 in FCRUM
6 in x 4 in FCRUP
6 in x 5 in FCRUS
8 in x 3 in FCRXM Call for Pricing
8 in x 4 in FCRXP
8 in x 6 in FCRXU
SPECIFICATIONS
ANSI Specifications ANSI A21.11
ASTM Specifications ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA Specifications AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-111
Clean Bagged No
Ductile Iron Class C110
End Connection 2 Flanged
End Connections Flanged
FM Approved Yes
Fitting Size 2 8 in
Fitting Type Concentric
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
UL Listed No