Dixon Valve & Coupling 3 in. Galvanized Steel Band Clamp
DK12

DESCRIPTION

  • Can be center punched or rolled over

Fits Pipe Size:

3 in
QUANTITY
1
SPECIFICATIONS
Fits Pipe Size 3 in
Material Steel
Thickness 0.030 in
Width 5/8 in