GROHE® Rainshower Ceiling Shower Arm Polished Chrome
G28492000

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT male threads: 1/2"
  • Can be used with any shower head includingRainshower™ Jumbo

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Rainshower
Faucet Mount Wall Mount
Faucet Part Type Shower Arm
IAPMO Listed No
Installation Type Wall Mount
WaterSense Labeled No