Moen Home CareĀ® 18 in. Grab Bar in Peened Stainless Steel
MR8918P

DESCRIPTION

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications Yes
CSA Certified Yes
Capacity 500 lbs
Collection Home Care®
Depth 3 in
Diameter 1-1/2 in
IAPMO Listed No
Installation Type Concealed Screw
Projection 3 in
Type MR8918P
Weight Capacity 500
Width 3 in