Worthington Industries 20 in. 1/4# 5% Silver Brazing Rod
W331747

DESCRIPTION

  • 5% Silver, 6% Phosphorus, balance Copper
  • Meets AWS BCuP-3
  • Similar to 15% silphos with the ability to fill gaps and form fillets without adversely affecting strength

Length:

20 in
$14.54 EACH
(Pricing is for 20 in)
QUANTITY
1
SPECIFICATIONS
Lead Law Compliant Yes
Length 20 in
Material Silver