GPK 4 in. Hub Solvent Weld Heavy Wall Straight SDR 26 PVC 22-1/2 Degree Elbow
GH9170004

DESCRIPTION

SIZESKU
4 in GH9170004 Call for Pricing
6 in GH9170006 Call for Pricing
SPECIFICATIONS
ASTM Specifications ASTM D-3034, ASTM F-1336
Application Sewer
CSA Certified CSA B182
Clean Bagged No
End Connection 2 Hub
End Connections Hub
FM Approved No
Fitting Size 2 4 in
Fitting Type Straight
NSF Certified No