GPK 6 in. Hub Solvent Weld Heavy Wall Straight SDR 26 PVC 22-1/2 Degree Elbow
GH9170006

DESCRIPTION

SIZESKU
4 in GH9170004 Call for Pricing
6 in GH9170006 Call for Pricing
SPECIFICATIONS
ASTM Specifications ASTM D-3034, ASTM F-1336
Application Sewer
CSA Certified CSA B182
Clean Bagged No
End Connection 1 Hub
End Connection 2 Hub
End Connections Hub
FM Approved No
Fitting Size 1 6 in
Fitting Size 2 6 in
Fitting Sizes 6 in
Fitting Type Straight
Material Plastic
Material Type PVC
NSF Certified No
Schedule Class SDR 26