P-401 6 in. Flanged 125# Ductile Iron Cross
FCROSSP4U

DESCRIPTION

SIZESKU
6 in FCROSSP4U
8 in FCROSSP4X
SPECIFICATIONS
Clean Bagged No
Collection P-401
End Connection 2 Flanged
End Connection 3 Flanged
End Connection 4 Flanged
End Connections Flanged
FM Approved No
Fitting Size 2 6 in
Fitting Size 3 6 in
Fitting Size 4 6 in
Fitting Type Straight
NSF Certified No
Pipe Lining Protecto P-401
UL Listed No