P-401 12 in. Mechanical Joint Ductile Iron C110 Long Sleeve (Less Accessories)
FBLSP4LA12

DESCRIPTION

SIZESKU
12 in FBLSP4LA12
SPECIFICATIONS
ANSI Specifications ANSI A21.11, ANSI A21.15, ANSI C111, ANSI C115
ASTM Specifications ASTM A-536 Grade 65-45-12
AWWA Specifications AWWA A-21.11, AWWA A-21.15, AWWA C-110, AWWA C-111, AWWA C-115
Collection P-401
Ductile Iron Class C110
End Connection 2 Mechanical Joint
End Connections Mechanical Joint
Fitting Size 2 12 in
Fitting Type Straight
Pipe Lining Protecto P-401