Air Duct Products 10 in. x 8 in. x 4 in. 30 ga Galvanized Steel Splitter Wye
A513310XP30

DESCRIPTION

Diameter:

QUANTITY
1
SPECIFICATIONS
Duct Shape Round
Gauge 30
Inside Diameter 10 in
Inside Diameter 2 8 in
Inside Diameter 3 4 in