US Electrical Motors 1/6 hp 1075 RPM Condenser Motor
USM1859

DESCRIPTION

  • Condenser fan motor
  • Reversible rotation
  • Sleeve bearings
  • Class B insulation
  • Up/down, thru-bolt, or band mounting
  • Automatic reset thermal overload protector
  • Direct drive

Horsepower:

1/6 hp
QUANTITY
1
SPECIFICATIONS
AMP 1
Blower Type Direct Drive
Diameter 5-3/5 in
Frame Size 48
Horsepower 1/6 hp
Maximum Temperature 60
Phase Single Phase
Power Source Electric
RPM 1075
Temperature Range -29 to 60 Deg C
Type USM1859
UL Listed Yes
Volts 208/230V