FNW 732 Series 2 in. Ductile Iron Buna-N Lever Handle Butterfly Valve
FNW732BK

DESCRIPTION

  • Lug Style
  • Stainless steel disc
  • Stainless Steel stem
  • Rated to 255 PSI
  • Cartridge seat
  • Bubble tight seat
  • Designed for 125/150# flanges

Valve Size:

2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI B16.1, ANSI B16.34, ANSI B16.5
ASTM Specifications ASTM A-126, ASTM A-283D-A36, ASTM A-536, ASTM B-275, ASTM D-2000
Clean Bagged No
Collection 732 Series
End Connection 2 Lug
End Connections Lug
FM Approved No
Handle Material Malleable Iron
Handle Type Lever
ISO Specifications ISO 5211
Lead Law Compliant Yes
MSS Specifications MSS SP-61, MSS SP-67
Maximum Pressure 255 psi
Maximum Temperature 194
NSF Certified No
UL Listed No
Valve Disc Material Stainless Steel
Valve Operator Lever Handle
Valve Seat Material Buna-N
Valve Stem Blowout-proof
Valve Type Butterfly Valve