Kohler Memoirs® Double Lever Handle Vertical Bidet Faucet in Vibrant Brushed Nickel
K470-4V-BN

DESCRIPTION

  • The Memoirs® faucet with stately design brings timeless elegance to bath and powder rooms
  • Stylish flair with substantial feel and appearance
  • Timeless elegance fortified with classic influences
  • Washerless ceramic valving and solid brass construction ensures years of reliable use

Fits Pipe Size:

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CSA Certified CSA B125.1
Cartridge Type Quarter Turn Washerless Ceramic Disc
Center Size 5-1/2 in
Collection Memoirs®
Faucet Height 6-1/8 in
Faucet Material Brass
Faucet Mount Fixture Mount
Faucet Valve Type Quarter Turn Ceramic Disc, Washerless
Flow Rate 2.5 gpm
Handle Type Lever
Height 6-1/8 in
IAPMO Listed No
NSF Certified No
Number of Handles Two Handle
Number of Holes 4 Hole
Spout Reach 2-1/4 in
Trim Only No
WaterSense Labeled No
Width 5-1/2 in