Kohler Memoirs® 1-Hole Bathroom Rectangular Lavatory Sink with Rear Center Drain in Cashmere
K2268-1-K4

DESCRIPTION

  • Single faucet hole
  • Elegant rectangular basin
  • Overflow drain
  • Combination consists of the Kohler® K-2269-1 basin and Kohler® K-2267 pedestal
  • Coordinates with other products in the Memoirs® collection

Color/Finish

QUANTITY
1
THIS INCLUDES:
Kohler Memoirs® 27-3/8 in. Bathroom Sink Pedestal Only in Cashmere
K2267-K4
Kohler Memoirs® 1-Hole Bathroom Rectangular Lavatory Sink with Rear Drain in Cashmere
K2269-1-K4
SPECIFICATIONS
ADA Compliant No
CSA Certified CSA B45.1
Collection Memoirs®
Depth 8-5/8 in
Drain Location Rear Center
Drain Opening 1-3/4 in
GSA Approved No
Height 34-3/4 in
IAPMO Listed No
Number Of Bowls 1
Number of Holes 1 Hole
Shape Rectangular
Sink Bowl Size 18 in x 14 in x 5 in
Sink Installation Type Pedestal
Vessel Only - FEI No
Width 22-3/16 in