Cooper B-Line 1 in. Tube Riser Clamp Copper Plated
N82CPLTG

DESCRIPTION

  • Available with plastic coating, specify by ordering FG 82PVC
  • Copper tube size 1/2 In. to 6 In.
  • Conforms to WW-H-171E, type 8 and MSS, SP-69, type 8
  • Epoxy copper-tech plated

Fits Pipe Size:

1 in
QUANTITY
1
SPECIFICATIONS
FM Approved No
Fits Pipe Size 1 in