Spirax Sarco IT 2 x 2 x 2 in. 250# Cast Iron Threaded Standard Straight Wye Strainer
S60315

DESCRIPTION

Fitting Sizes:

2 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A-126 Class B
Collection IT
End Connection 2 Threaded
End Connections Threaded
Fitting Size 2 2 in
Maximum Pressure 250 psi
Mesh Size 20
NSF Certified No