Elkay Splashables Specialty Collect Sink Bowl in Hammered Mirror
ESCF16SH

DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • Depth: 2"
  • INCLUDES: Overflow Assembly.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Solid brass construction

Color/Finish

$1,028.56 EACH
(Pricing is for Hammered Mirror)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ASME Specifications ASME A112.19.3
Application Residential
CSA Certified CSA B45.4
Collection Splashables
Color Finish Hammered Mirror
Color Finish Category Stainless Steel
Depth 2 in
Drain Location Center
Drain Opening 1-1/2 in
Gauge 18
IAPMO Listed No
Installation Type Dual Mount
Material Stainless Steel
Material Type 304
Number Of Bowls 1
Number of Holes No Hole
Origin Global
Overall Sink Size 16-3/8 in x 16-3/8 in
Package Quantity 1
Pedestal Only - FEI No
Side Spray No
Sink Bowl Size 14 in x 14 in x 7 in
Thickness 0.0461 in
Vessel Only - FEI Yes