Zurn Corrosive Waste Drainage 6 in. Straight Schedule 40 Polypropylene Acid Waste Coupling with Nuts
ZZ9ACU

DESCRIPTION

  • Can be used with either fusion or mechanical seals
  • Stainless steel top
  • 5 year warranty
SIZESKU
1-1/2 in ZZ9ACJ
2 in ZZ9ACK
3 in ZZ9ACM
4 in ZZ9ACP
6 in ZZ9ACU
SPECIFICATIONS
ASTM Specifications ASTM F-1412
Application Acids
Clean Bagged No
FM Approved No
Fitting Size 2 6 in
Fitting Type Straight
NSF Certified No