Velan Valve 2 in. Carbon Steel Full Port Flanged Gate Valve
VF1064C02TYK

DESCRIPTION

  • Low emission design guaranteed
  • Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
  • Seal-welded seat rings are leak proof, and Stellite 6 hardfaced for long service life

Valve Size:

2 in
QUANTITY
1
SPECIFICATIONS
End Connection 2 Flanged
End Connections Flanged
Valve Bonnet Type Bolted
Valve Port Opening Full Port
Valve Type Gate Valve