Cooper B-Line 3/4 in. Domestic Galvanized Surge Restrainer
B25EG
DESCRIPTION
Fits Pipe Size:
3/4 in
QUANTITY
1
SPECIFICATIONS | |
Fits Pipe Size | 3/4 in |
Height | 614/1000 in |
Type | B25EG |
UL Listed | Yes |
Width | 1-1/4 in |