1-1/4 in. Threaded 2000# Carbon Steel Forged 45 Degree Elbow
IFS2T4H

DESCRIPTION

SIZESKU
1/4 in IFS2T4B
3/8 in IFS2T4C
1/2 in IFS2T4D
3/4 in IFS2T4F
1 in IFS2T4G
1-1/4 in IFS2T4H
1-1/2 in IFS2T4J
2 in IFS2T4K
2-1/2 in IFS2T4L
SPECIFICATIONS
Clean Bagged No
End Connection 2 Threaded
End Connections Threaded
Fitting Size 2 1-1/4 in
Fitting Type Straight