2 x 1 in. MNPT x FNPT Black Malleable Iron Bushing
IBBKG

DESCRIPTION

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Import
SIZESKU
1/4 in x 1/8 in IBBBA
3/8 in x 1/8 in IBBCA
3/8 in x 1/4 in IBBCB
1/2 in x 1/8 in IBBDA
1/2 in x 1/4 in IBBDB
1/2 in x 3/8 in IBBDC
3/4 in x 1/8 in IBBFA
3/4 in x 1/4 in IBBFB
3/4 in x 3/8 in IBBFC
3/4 in x 1/2 in IBBFD
1 in x 1/8 in IBBGA
1 in x 1/4 in IBBGB
1 in x 3/8 in IBBGC
1 in x 1/2 in IBBGD
1 in x 3/4 in IBBGF
1-1/4 in x 1/4 in IBBHB
1-1/4 in x 3/8 in IBBHC
1-1/4 in x 1/2 in IBBHD
1-1/4 in x 3/4 in IBBHF
1-1/4 in x 1 in IBBHG
1-1/2 in x 1/4 in IBBJB
1-1/2 in x 3/8 in IBBJC
1-1/2 in x 1/2 in IBBJD
1-1/2 in x 3/4 in IBBJF
1-1/2 in x 1 in IBBJG
1-1/2 in x 1-1/4 in IBBJH
2 in x 1/4 in IBBKB
2 in x 3/8 in IBBKC
2 in x 1/2 in IBBKD
2 in x 3/4 in IBBKF
2 in x 1 in IBBKG
2 in x 1-1/4 in IBBKH
2 in x 1-1/2 in IBBKJ
2-1/2 in x 1/2 in IBBLD
2-1/2 in x 3/4 in IBBLF
2-1/2 in x 1 in IBBLG
2-1/2 in x 1-1/4 in IBBLH
2-1/2 in x 1-1/2 in IBBLJ
2-1/2 in x 2 in IBBLK
3 in x 1/2 in IBBMD Call for Pricing
3 in x 3/4 in IBBMF
3 in x 1 in IBBMG
3 in x 1-1/4 in IBBMH
3 in x 1-1/2 in IBBMJ
3 in x 2 in IBBMK
3 in x 2-1/2 in IBBML
3-1/2 in x 2 in IBBNK Call for Pricing
3-1/2 in x 3 in IBBNM
4 in x 1 in IBBPG
4 in x 1-1/2 in IBBPJ
4 in x 2 in IBBPK
4 in x 2-1/2 in IBBPL
4 in x 3 in IBBPM
4 in x 3-1/2 in IBBPN Call for Pricing
5 in x 4 in IBBSP
6 in x 2 in IBBUK
6 in x 3 in IBBUM
6 in x 4 in IBBUP
6 in x 5 in IBBUS
SPECIFICATIONS
Clean Bagged No
Coating Black
End Connection 2 FNPT
End Connections MNPT x FNPT
Fitting Size 2 1 in
Fitting Type Reducing
Origin Global
Type IBBKG