Delta Faucet Victorian® Round Open Towel Ring in Brilliance Stainless
D75046SS

DESCRIPTION

  • Perfectly coordinates with the Victorian bath collection
  • Extends 3 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 7-3/4 in. H x 3 in. D x 7-1/16 in. W

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Victorian®
Depth 3 in
Diameter 7-1/16 in
Handle Material Zinc
Height 2 in
IAPMO Listed No
Installation Type Wall Mount
Maximum Height 7-3/4 in
Projection 3 in
Ring Type Open
Shape Round
Side Spray No
Type Accessory
Width 7-1/16 in