Victaulic FireLockā„¢ Style 89 4 in. Galvanized Coupling with E Gasket for Stainless Steel Pipe
VL040089GE0

DESCRIPTION

  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Galvanized coated ductile iron coupling
  • Sizes from 2 – 12"
  • Pressures up to 1200 psi / 8274 kPa / 83 bar
  • For the duplex stainless steel coupling, download publication 17.33 for Style 489DX
SIZESKU
2 in VL020089GE0
2-1/2 in VL024089GE0
3 in VL030089GE0
4 in VL040089GE0
6 in VL060089GE0
8 in VL080089GE0
SPECIFICATIONS
Clean Bagged No
Collection FireLock™ Style 89
End Connection 2 Galvanized
End Connections Galvanized
Fitting Size 2 4 in
Fitting Type Straight
Maximum Pressure 300 psi
Maximum Temperature 230
Type VL040089GE0