Tyco 1-1/2 in. Fusible Link
T561259165

DESCRIPTION

  • Commonly used to automatically operate smoke and heat vents as well as fire doors
  • Fixed temperature releasing device that is thermally actuated
  • Frequently installed over cooking appliances and in the ducts of kitchen cooking equipment to initiate the operation of extinguishing systems

Length:

1-1/2 in
QUANTITY
1
SPECIFICATIONS
Length 1-1/2 in
Material Stainless Steel
Maximum Temperature 100
Width 5/8 in