Milwaukee Valve 20 Series 1 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve
M20SS0R02LLG

DESCRIPTION

  • 2000 WOG
  • Multi-piece v-ring stem packing actuator mounting pads
  • Blow out proof stem

Valve Size:

1 in
QUANTITY
1
SPECIFICATIONS
Collection 20 Series
End Connection 2 FNPT
End Connections FNPT
MSS Specifications MSS SP-110
Valve Operator Latch Locking Lever Handle
Valve Port Opening Reduced Port
Valve Seat Material RPTFE